Learn More
Description
- Allows usage with broad range of solutions, pH, and temperature
- High flow and high retention capacity
- Able to be sterilized by autoclaving with steam at 121°C for 20 minutes
- Manual vent with luer lock to bleed air from upstream or serve as an injection or sample port
Specifications
Specifications
| Pore Size | 0.45 μm |
| For Use With (Application) | Polycap HD 150 |
| Inlet Style | With 1/2 in. hose barb (HB) inlet/outlet |
| Quantity | 5/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.