Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Polycap HD Disposable Capsules, 150 HD

Catalog No. 09927916 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.45 μm
5 μm
10 μm
20 μm
Inlet Style:
With 1/2 in. hose barb (HB) inlet/outlet
With Female NPT inlet/outlet
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Inlet Style
09-927-916 10 μm With Female NPT inlet/outlet
09-927-245 0.45 μm With Female NPT inlet/outlet
09-927-352 5 μm With Female NPT inlet/outlet
09-927-684 20 μm With Female NPT inlet/outlet
09-927-687 10 μm With 1/2 in. hose barb (HB) inlet/outlet
09-927-685 0.45 μm With 1/2 in. hose barb (HB) inlet/outlet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09-927-916 Supplier Cytiva Supplier No. 2813T
Add to Cart
Add to Cart

Offers high filtration efficiency and excellent filtrate purity

  • Allows usage with broad range of solutions, pH, and temperature
  • High flow and high retention capacity
  • Able to be sterilized by autoclaving with steam at 121°C for 20 minutes
  • Manual vent with luer lock to bleed air from upstream or serve as an injection or sample port

TRUSTED_SUSTAINABILITY

Specifications

Description Polycap HD 150 Capsule Filter, 10.0 μm, with FNPT inlet and outlet (5 pcs)
Pore Size 10 μm
For Use With (Application) Polycap HD 150
Housing Material Polypropylene
Inlet Style With Female NPT inlet/outlet
Max. Pressure 4.1 bar (60 psi)
Quantity 5/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.