Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Polycap™ HD 36 Disposable Capsule Filters
Click to view available options
Pore Size:
0.45 μm
1 μm
5 μm
10 μm
20 μm
Inlet Style:
FNPT
Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Outlet Style:
FNPT
Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Description
Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.
Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.
- Integrity testable
- With inlet vent
- Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
- Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
- Retention (with air purge), <2mL
- Max pressure: 4.1 bar (60 psi)

Specifications
Specifications
Autoclavable | Autoclavable |
Description | Polycap HD 36 Capsule Filter, 5.0 μm, with FNPT inlet and outlet (5 pcs) |
Material (Membrane) | Monofilament Anisotropic Polypropylene |
Pore Size | 5 μm |
For Use With (Application) | Filtration of high-debris solutions and prefiltration of aggressive chemical solutions. |
Housing Material | Polypropylene |
Inlet Style | FNPT |
Max. Pressure | 4.1 bar (60 psi) |
Outlet Style | FNPT |
Quantity | 5Pack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction