Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Polycap™ HD 36 Disposable Capsule Filters

Catalog No. 0974425
Click to view available options
Pore Size:
0.45 μm
1 μm
5 μm
10 μm
20 μm
Inlet Style:
FNPT
Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Outlet Style:
FNPT
Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing

Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.
  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description Polycap HD 36 Capsule Filter, 5.0 μm, with SB inlet and outlet (1 pc)
Material (Membrane) Monofilament Anisotropic Polypropylene
Pore Size 5 μm
Sterility Sterile
Filtration Area 385 cm2
For Use With (Application) Filtration of high-debris solutions and prefiltration of aggressive chemical solutions.
Housing Material Polypropylene
Inlet Style Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Max. Pressure 4.1 bar (60 psi)
Outlet Style Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Quantity 1 Each
Type Disposable Capsule
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.