Learn More
Description
- Integrity testable
- With inlet vent
- Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
- Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
- Retention (with air purge), <2mL
- Max pressure: 4.1 bar (60 psi)
Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | Polycap HD 75 Capsule Filter, 0.45 μm, with 1/2 in HB inlet and outlet (5 pcs) |
| Material (Membrane) | Monofilament Anisotropic Polypropylene |
| Pore Size | 0.45 μm |
| Filtration Area | 805 cm2 |
| For Use With (Application) | Filtration of high-debris solutions and prefiltration of aggressive chemical solutions. Offer broad capacity between gross paper filters and microporous membranes. |
| Housing Material | Polypropylene |
| Inlet Style | Hose Barb |
| Max. Pressure | 4.1 bar (60 psi) |
| Outlet Style | Hose Barb |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.