Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Polycap™ HD Disposable Capsules: 75 HD

Catalog No. 09927683 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.45 μm
1 μm
5 μm
10 μm
20 μm
Inlet Style:
FNPT
Hose Barb
MNPT
Stepped Barb
Outlet Style:
FNPT
Hose Barb
MNPT
Stepped Barb
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Inlet Style Outlet Style
09-927-683 10 μm Hose Barb Stepped Barb
09-927-678 5 μm FNPT FNPT
09-927-838 20 μm FNPT FNPT
09-744-30 20 μm Stepped Barb Stepped Barb
09-744-34 5 μm Stepped Barb Stepped Barb
09-927-243 5 μm MNPT MNPT
09-927-671 10 μm FNPT FNPT
09-744-29 10 μm Stepped Barb Stepped Barb
09-744-28 1 μm Stepped Barb Stepped Barb
09-927-455 1 μm FNPT FNPT
09-927-234 0.45 μm Hose Barb Hose Barb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 09-927-683 Supplier Cytiva Supplier No. 2713

Offers high filtration efficiency and excellent filtrate purity due to its materials and methods of manufacture. Whatman™ Polycap™ HD Disposable Capsules fit between gross filters and microporous membrane filters used for final filtration.

  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)

  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description Polycap HD 75 Capsule Filter, 10.0 μm, with HB inlet and SB outlet (5 pcs)
Material (Membrane) Monofilament Anisotropic Polypropylene
Pore Size 10 μm
Filtration Area 805 cm2
For Use With (Application) Filtration of high-debris solutions and prefiltration of aggressive chemical solutions. Offer broad capacity between gross paper filters and microporous membranes.
Housing Material Polypropylene
Inlet Style Hose Barb
Max. Pressure 4.1 bar (60 psi)
Outlet Style Stepped Barb
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.