Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Polydisc GW In-line Filters

Catalog No. 09927846 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
20Pack
50 Pack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
09-927-846 50 Pack
09-927-578 20Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-927-846 Supplier Cytiva Supplier No. 10463401
Add to Cart
Add to Cart

Allows filtration of larger volumes of even heavily particle-laden samples. Whatman™ Polydisc GW In-Line Filters are batch certified for low background values for the determination of trace elements.

In-line filter specifically designed for preparation of ground water samples for dissolved heavy metal analysis.
  • Quartz fiber prefilter and polyamide (nylon) membrane filter
  • Large filter surface with high dirt load capacity
  • High-purity polypropylene housing maintains sample purity
  • 50mm filter devices
  • Autoclavable
  • Lightweight (11.5g)
  • Reusable filters
  • Fits tubing nozzle 6 to 14mm

Compliance

Meets NEN and EPA requirements and regulations

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description Polydisc GW Filter 50 mm, nylon with quartz fiber prefilter, 0.45 μm (50 pcs)
Material (Membrane) Polyamide
Pore Size 0.45 μm
Filtration Area 20.4 cm2
For Use With (Application) Preparation of larger volumes of groundwater samples for the analysis of dissolved heavy metals
Housing Material Polypropylene
Inlet Connection (Metric) Tubing Nozzle 6 to 14 mm i.d. hose
Max. Pressure 4.5 bar (65 psi)
No. per Pack 50 Pieces
Quantity 50 Pack
Type Polydisc GW Filter
Volume (Metric) Up to 200 mL
Diameter (Metric) 52 mm
Diameter (Metric) Disc 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.