Learn More
Description
- Glass microfiber and polyethersulfone membranes
- Contains stack of filter media
- Radiation sterilized
Specifications
Specifications
| Material | Polypropylene |
| Pore Size | 5 μm |
| Flow Rate | 1500mL/min |
| For Use With (Application) | For large volume sample preparation |
| Quantity | 50 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.