Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Polyester Drain Discs

Catalog No. 09927165 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
10 mm
22 mm
37 mm
47 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-927-165 37 mm
05-715-116 10 mm
09-927-164 22 mm
09-927-167 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-927-165 Supplier Cytiva Supplier No. 230800
Add to Cart
Add to Cart

Provides a flat surface to eliminate filter tearing or rupturing. Whatman™ Polyester Drain Discs are used to support membrane filters. They are available in a variety of diameters for use in a range of devices.

For use with membrane hardware where extra support is needed for improved flow rate and throughput. Can be used as a separator between membranes in serial stack filtration applications.

  • Chemically inert polyester
  • 100μm Thickness
  • Binder-free
  • Available in several diameters

TRUSTED_SUSTAINABILITY

Specifications

Material Polyester
For Use With (Application) Membrane filtration, stack filtration
Thickness (Metric) 100 μm
Diameter (Metric) 37 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.