Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ PolyVENT™ Vessel Venting Filter
Click to view available options
Filtration Area:
2000 cm2
Inlet Style:
Sanitary
Stepped Barb
Description
- Made of hydrophobic 0.2μm PTFE membrane
- Bidirectional and autoclavable

Specifications
Specifications
Autoclavable | Autoclavable |
Description | PolyVENT 150, 0.2 μm, 1 1/2 in. inlet sanitary, 1 1/2 in. outlet sanitary |
Pore Size | 0.2 μm |
Filtration Area | 2000 cm2 |
Housing Material | Polypropylene |
Inlet Connection (English) | 1.5 in. |
Inlet Connection (Metric) | 38 mm |
Inlet Style | Sanitary |
Max. Pressure | 2 bar - forward direction (29 psi - forward direction) |
Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction