Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ PolyVENT™ Vessel Venting Filter

Catalog No. p-3595272
Click to view available options
Filtration Area:
2000 cm2
Inlet Style:
Sanitary
Stepped Barb

For sterile venting of vessels and tanks

  • Made of hydrophobic 0.2μm PTFE membrane
  • Bidirectional and autoclavable

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description PolyVENT 150, 0.2 μm, 1 1/2 in. inlet sanitary, 1 1/2 in. outlet sanitary
Pore Size 0.2 μm
Filtration Area 2000 cm2
Housing Material Polypropylene
Inlet Connection (English) 1.5 in.
Inlet Connection (Metric) 38 mm
Inlet Style Sanitary
Max. Pressure 2 bar - forward direction (29 psi - forward direction)
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.