Learn More
Description
Flows in both directions with hydrophobic PTFE membrane. Whatman™ PolyVENT™ Vessel Venting Filters are integral filter products for sterile venting of vessels and tanks.
- Membrane made of hydrophobic 0.2 μm PTFE membrane.
- Validated for 50 steam autoclave cycles; compatible with EtO.
- Testable by Water Break Through (WBT) test or bubble point testing.
- Pass USP Class VI biosafety tests for plastics.
- Manufactured in clean room facilities.
- Bidirectional and autoclavable.
Compliance
- Biosafe—all materials meet USP Class VI requirements
- Manufactured in GMP-controlled cleanroom facilities
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Biosafe; all materials meet USP Class VI requirements; Manufactured in GMP-controlled cleanroom facilities |
| Description | PolyVENT 16, 0.2 μm, inlet 1/4 to 3/8 in. stepped hose barb, outlet 1/4 to 3/8 in. stepped hose barb (10 pcs) |
| Material (Membrane) | PTFE |
| Pore Size | 0.2 μm |
| Filtration Area | 16 cm2 |
| For Use With (Application) | Sterile venting of filling, mixing, holding, autoclave, fermentation, shipping, and dispensing vessels; For isolation of incubators, autoclaves, lyophilizers, EtO sterilizers, and fermenters; For biotech, pharmaceutical and diagnostics, and food and beverage |
| Housing Material | Polypropylene |
| Inlet Connection (Metric) | 1/4 to 3/8 in SB |
| Inlet Style | Stepped barb 6 to 9mm (¼ to ⅜ in.) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
