Learn More
Description
Provides clarification of corrosives, solvents, and aggressive fluids. Whatman™ PTFE Membrane Circles are particularly useful in HPLC analysis when solid particles can cause permanent damage to the column.
- Hydrophobic
- Chemically stable and inert
- Can be used up to 120°C
- Laminated onto randomly arranged polypropylene support material
- For filtration with organic and chemically aggressive solutions or gases
- Particularly suitable for HPLC analysis
Specifications
Specifications
| Material | PTFE |
| Pore Size | 5 μm |
| Hydrophobicity | Hydrophobic |
| Membrane Type | TE 38 |
| No. per Pack | 50Pack |
| Diameter (Metric) | 37 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.