Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ PTFE Membrane Circles

Catalog No. 09874619 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
1.0 μm
5 μm
Diameter (Metric):
25 mm
37 mm
47 mm
50 mm
90 mm
150 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
09-874-619 0.2 μm 47 mm
09-301-099 0.45 μm 47 mm
09-874-611 5 μm 50 mm
09-874-610 5 μm 47 mm
09-874-612 5 μm 90 mm
09-874-609 5 μm 37 mm
09-874-613 5 μm 150 mm
09-874-615 1.0 μm 47 mm
09-874-614 1.0 μm 25 mm
09-874-618 0.45 μm 50 mm
09-874-620 0.2 μm 50 mm
09-874-616 1.0 μm 50 mm
09-927-606 0.2 μm 25 mm
09-927-602 0.45 μm 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 09-874-619 Supplier Cytiva Supplier No. 10411411
Add to Cart
Add to Cart

Provides clarification of corrosives, solvents, and aggressive fluids. Whatman™ PTFE Membrane Circles are particularly useful in HPLC analysis when solid particles can cause permanent damage to the column.

  • Hydrophobic
  • Chemically stable and inert
  • Can be used up to 120°C
  • Laminated onto randomly arranged polypropylene support material

  • For filtration with organic and chemically aggressive solutions or gases
  • Particularly suitable for HPLC analysis

TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Pore Size 0.2 μm
Hydrophobicity Hydrophobic
Membrane Type TE 35
No. per Pack 50Pack
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.