Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Puradisc 13 Syringe Filters

Catalog No. p-7087614 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Quantity:
500/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
01-182-007 0.2 μm 500/Pk.
01-182-010 0.45 μm 500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-182-007 Supplier Cytiva Supplier No. 67571302
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for quick and efficient filtration of samples up to 10 mL volume

  • Pigment-free polypropylene
  • Standard inlet and outlet luer connectors
  • Tube-tip format (optional) for accurate dispensing into a micro-vial
  • Low hold-up volume < 25 μl ensures maximum sample recovery
  • Wide range of membranes
  • Sterile option for critical applications
  • Sample volume up to 10 mL
TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) Regenerated Cellulose
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 1.3 cm2
Housing Material Polypropylene
Quantity 500/Pk.
Type Syringe Filter
Diameter (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.