Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Pure Quartz Air Sampling Filter, Grade QM-H
Click to view available options
Diameter (Metric):
50 mm
Description
- Low heavy metal content is well-suited for heavy metals analysis
- Minimal reactivity with biological or chemical components
- High stability up to 900°C
- High filtration efficiency
- Binder-free

Specifications
Specifications
Basis Weight | 85 g/m2 |
Format | Disc |
Material | Quartz |
For Use With (Application) | Testing Acidic Gases, Stacks, Flues, and Aerosols |
Grade | Grade QM-H |
Quantity | 50/Pk. |
Thickness (Metric) | 430 μm |
Type | Air Sampling Filter |
Diameter (Metric) | 50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction