Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva™ Whatman™ Pyramid Folded Filter Paper

Catalog No. 01183319 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
90 mm
110 mm
Grade:
1
2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Grade
01-183-319 110 mm 2
01-183-318 90 mm 1
01-183-317 110 mm 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 01-183-319 Supplier Cytiva™ Supplier No. 100210219
Add to Cart
Add to Cart
This item is not returnable. View return policy

Square pyramidal folded filter paper is easy to use and saves valuable time when undertaking repetitive or multiple analyses.

  • Cellulose filter paper grades are also available in pyramid (square) folded formats
  • Easily fits into conical funnels
  • Saves valuable time when undertaking repetitive or multiple analyses
  • Provides the same high quality and consistency that you expect from all Whatman™ filter papers
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 97 gsm
Format Folded
For Use With (Equipment) Conical Funnel
Material Paper
Material (Membrane) Cellulose
Grade 2
Quantity 10,000 Papers
Thickness (Metric) 190 μm
Diameter (Metric) 110 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.