Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Pyramid Folded Filter Papers

Catalog No. 09920064 Shop All Cytiva Products
Change view
Click to view available options
Grade:
1
4
41
42
Diameter (Metric):
110 mm
125 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade Diameter (Metric)
09-920-064 4 125 mm
09-920-060 41 125 mm
09-920-063 41 110 mm
09-920-061 42 125 mm
09-920-062 1 125 mm
09-920-065 4 110 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09-920-064 Supplier Cytiva Supplier No. 989810112
Add to Cart
Add to Cart

Pyramid (square) folded filter paper is easy to use and saves valuable time when undertaking repetitive or multiple analyses.

  • Easily fits into conical funnels
  • Saves valuable time when undertaking repetitive or multiple analyses
  • Provides the same high quality and consistency
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 92 g/m2
Description Nominal Ash Content: 0.06%
Format Folded
Material Cellulose
Grade 4
Quantity 1000/Pk.
Thickness (Metric) 210 μm
Type Qualitative Filter Paper
Diameter (Metric) 125 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.