Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Pyramid Folded Filter Papers
Click to view available options
Grade:
1
4
41
42
Diameter (Metric):
110 mm
125 mm
Description
- Easily fits into conical funnels
- Saves valuable time when undertaking repetitive or multiple analyses
- Provides the same high quality and consistency

Specifications
Specifications
Basis Weight | 85 g/m2 |
Description | Nominal Ash Content: 0.007% |
Format | Folded |
Material | Cellulose |
Grade | 41 |
Quantity | 1000/Pk. |
Thickness (Metric) | 215 μm |
Type | Qualitative Filter Paper |
Diameter (Metric) | 125 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction