Learn More
Description
- Easily fits into conical funnels
- Saves valuable time when undertaking repetitive or multiple analyses
- Provides the same high quality and consistency that is expected from all Whatman™ Filter Papers
Specifications
Specifications
| Basis Weight | 100 g/m2 |
| Description | Ash Content: 0.15% |
| Format | Folded |
| Material | Cellulose |
| For Use With (Application) | Conical Funnels, Repetative or Multiple Analysis |
| Grade | Grade 6 |
| Quantity | 1000/Pk. |
| Thickness (Metric) | 180 μm |
| Type | Qualitative Filter Paper |
| Diameter (Metric) | 125 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.