Learn More
Description
- Similar to Cytiva's standard QM-A quartz fiber filters, which are recommended more commonly for air testing applications
- QM-B Filters are approximately twice as heavy, twice as thick, and offers slower flow rates
- Use in air monitoring applications that require increased strength or durability
- Max Temperature: 800°C
- Shape: Circle
Specifications
Specifications
| Airflow Rate | 12 s/100 mL/in.2 |
| Basis Weight | 170 g/m2 |
| Material | Quartz |
| For Use With (Application) | Specific Air Monitoring Applications |
| Grade | Grade QMB |
| Quantity | 50/Pk. |
| Type | Air Sampling Filter |
| Diameter (Metric) Filter | 42.5 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.