Learn More
Description
- 100% Quartz Microfiber Filter Paper, Grade QM-C
- Addresses the challenge of heavy metal analysis in PM2.5/PM10
- Enables customers to generate high-quality data
- Features low trace metals and high temperature resistance
- Free of any binders or organic chemicals
- Pre-fired filters eliminate firing step, saving time in preparation process
- Air retention efficiency ≥99.95% @ 0.3 μm DOP
- Temperature resistance up to 1200°C.
- Batch-specific metal report is available on supplier website
- Certified to conform to European and US EPA standards for heavy metal analysis in air particulate matter
Specifications
Specifications
| Airflow Rate | 19 s/100 mL/in2 |
| Basis Weight | 85 g/m2 |
| Description | Pre-Fired, Binder-Free |
| Format | Disc |
| Material | Silica |
| For Use With (Application) | Particulate (PM2.5/PM10/TSP) Sampling and Analysis in Ambient Air, Acidic Gases, Stacks, Flues and Aerosols |
| Grade | Grade QM-C |
| Quantity | 100/Pk. |
| Temperature (Metric) Max | 1200°C |
| Thickness (Metric) | 475 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.