Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ QM-C Quartz Filter Paper, Sheets
Click to view available options
Quantity:
100/Pk.
25/Pk.
Description
- 100% Quartz Microfiber Filter Paper, Grade QM-C
- Addresses the challenge of heavy metal analysis in PM2.5/PM10
- Enables customers to generate high-quality data
- Features low trace metals and high temperature resistance
- Free of any binders or organic chemicals
- Pre-fired filters eliminate firing step, saving time in preparation process
- Air retention efficiency ≥99.95% @ 0.3 μm DOP
- Temperature resistance up to 1200°C.
- Batch-specific metal report is available on supplier website
- Certified to conform to European and US EPA standards for heavy metal analysis in air particulate matter

Specifications
Specifications
Airflow Rate | 19 s/100 mL/in2 |
Basis Weight | 85 g/m2 |
Description | Pre-Fired, Binder-Free |
Format | Sheet |
Material | Silica |
For Use With (Application) | Particulate (PM2.5/PM10/TSP) Sampling and Analysis in Ambient Air, Acidic Gases, Stacks, Flues and Aerosols |
Grade | Grade QM-C |
Quantity | 25/Pk. |
Temperature (Metric) Max | 1200°C |
Thickness (Metric) | 475 μm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction