Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Quadrant Folded Filter Papers

Catalog No. 09928101 Shop All Cytiva Products
Change view
Click to view available options
Grade:
Grade 1
Grade 40
Grade 41
Diameter (Metric):
110 mm
125 mm
150 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade Diameter (Metric)
09-928-101 Grade 1 150 mm
09-928-099 Grade 1 110 mm
09-928-100 Grade 1 125 mm
09-928-093 Grade 40 110 mm
09-928-094 Grade 40 125 mm
09-928-095 Grade 40 150 mm
09-928-096 Grade 41 110 mm
09-928-097 Grade 41 125 mm
09-928-098 Grade 41 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 09-928-101 Supplier Cytiva Supplier No. 10380406
Add to Cart
Add to Cart

Saves users valuable time and provides ease of use when undertaking repetitive or multiple analyses

  • Saves the time it takes to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analysis
  • Typical applications include: gravimetric analysis for numerous components in cements, clays, iron, and steel products
  • A Primary Filter for separating solid matter from aqueous extracts in general soil analysis, quantitative determination of sediments in milk, and as a pure analytical grade clean-up filter for solutions prior to atomic absorption (AA) spectrometry
  • Use as a high-purity filter in the collection of trace elements and radionuclides from the atmosphere
  • Ashless: 0.7% ash maximum for Grades 4 to 44
  • Suitable for a wide range of critical analytical filtration procedures
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 87 g/m2
Description Ash Content: 0.06%
Format Folded
Material Cellulose
For Use With (Application) Conical Filter Funnels in Repetitive or Multiple Analysis
Grade Grade 1
Quantity 500/Pk.
Thickness (Metric) 180 μm
Type Quantitative Filter Paper
Diameter (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.