Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Qualitative Filter Paper Circles - Grade 2 for IS Measurement

Catalog No. 09940100 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-940-100 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-940-100 Supplier Cytiva Supplier No. 1002147
Add to Cart
Edge
Add to Cart

Specifically developed for measuring the Ignition Strength (IS) of Cigarettes. Whatman™ Qualitative Filter Paper Circles - Grade 2 for IS Measurement are manufactured under strict control; each lot is tested and certified as meeting the requirements of ASTM E2187.

Grade 2 IS paper is used to test for reduced ignition propensity in cigarettes. It acts as a heat sink; the paper is not set alight during the test. Inter-and intra-batch consistency of the paper is critical to ensure the repeatability of the test.

  • Particle Retention: 8μm
  • Porosity: medium fine
  • Filtration speed: ASTM™, 55 sec.; Herzberg, 240 sec.
  • Surface: smooth
  • Each lot is guaranteed to meet the ASTM™ E2187-04 specifications
  • 100% cotton linter, ash content <0.1%
  • Used to ensure cigarettes are “fire-safe” and self-extinguishes unless the smoker is actively drawing on the cigarette

Certifications

Certified Grade 2 (for IS testing)

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 2 Qualitative Filter Paper Standard Grade, circle, 150 mm, certified for IS testing
Format Disc
Material Cellulose
Particle Retention >8 μm
Filtration Speed 240 sec.
Flow Rate Medium
For Use With (Application) A standard grade filter used for monitoring specific contaminants in the atmosphere and in soil testing.
Grade Grade 2
Porosity Medium Fine
Thickness (Metric) 190 μm
Diameter (Metric) 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.