Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 113 Circles

Catalog No. 09853A
Click to view available options
Diameter (Metric):
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm

Strengthened with chemically stable resin additive. Whatman™ Qualitative Filter Paper: Grade 113 Circles boast the fastest flow rate of the qualitative grades. Crepe surface promotes ultra high loading capacity.

Strengthened with chemically stable resin additive. Whatman™ Grade 113 Wet-Strengthened Qualitative Filter Paper Circles boast the fastest flow rate of the qualitative grades. Creped surface promotes ultra high loading capacity.


These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
  • Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous 
  • Fastest flow rate of the qualitative grades
  • Crepe surface
  • Thickest filter paper in the qualitative range


Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
TRUSTED_SUSTAINABILITY

Specifications

Description Grade 113 Qualitative Filter Paper Wet-Strengthened, circle, 90 mm
Format Disc
Material Cellulose
Particle Retention 30 μm
Filtration Speed 1.3 s/100 mL/in2
For Use With (Application) Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous precipitates. Fastest flow rate of the qualitative grades. Creped surface. Thickest filter paper in the qualitative range.
Grade Grade 113
Quantity 100 Pk.
Thickness (Metric) 420 μm
Type Qualitative Filter Paper
Diameter (English) 3.54 in.
Diameter (Metric) 90 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.