Learn More
Description
Strengthened with chemically stable resin additive. Whatman™ Grade 113 Wet-Strengthened Qualitative Filter Paper Circles boast the fastest flow rate of the qualitative grades. Creped surface promotes ultra high loading capacity.
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
- Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous
- Fastest flow rate of the qualitative grades
- Crepe surface
- Thickest filter paper in the qualitative range
Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
Specifications
Specifications
| Description | Grade 113 Qualitative Filter Paper Wet-Strengthened, circle, 125 mm |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 30 μm |
| Filtration Speed | 1.3 s/100 mL/in2 |
| For Use With (Application) | Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous precipitates. Fastest flow rate of the qualitative grades. Creped surface. Thickest filter paper in the qualitative range. |
| Grade | Grade 113 |
| Quantity | 100 Pk. |
| Thickness (Metric) | 420 μm |
| Type | Qualitative Filter Paper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.