Learn More
Description
Filters and retains coarse particles for monitoring air pollution. Whatman™ Qualitative Filter Paper: Grade 4 Circles are used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 25μm
- Porosity: Coarse
- Filtration speed: Herzberg, 37 sec.
- Surface: smooth
- Extremely fast filtering with excellent retention of coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide
- Useful as a rapid filter for routine clean-up of biological fluids or organic extracts during analysis
Specifications
Specifications
| Description | Grade 4 Qualitative Filter Paper Standard Grade, circle, 270 mm |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 25 μm |
| Pore Size | 20 to 25 μm |
| Filtration Speed | 37 sec. |
| Flow Rate | Fast |
| For Use With (Application) | A standard grade filter used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical. |
| Grade | Grade 4 |
| Porosity | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.