Learn More
Description
- Increased filter surface area increases total loading capacity and decreases overall filtration time.
- Reduced contact between filter and funnel maintains flow rate.
- Eliminated need to quadrant-fold filter circles to fit conical funnels saves time in repetitive or multiple analyses.
- Pleated filters have the same technical properties as the respective filter circles.
- Cellulose filters are used in qualitative analytical techniques to determine and identify materials.
- Pleated qualitative filters give improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.
Specifications
Specifications
| Description | 593 FF 185 mm 100/Pk |
| Format | Pleated Circle |
| Material | Cellulose |
| Particle Retention | 5 μm |
| Pore Size | 5 μm |
| Filtration Speed | 450 s |
| Flow Rate | Medium to slow |
| For Use With (Application) | A standard grade filter papers for fine precipitates. |
| Grade | Grade 593 |
| Quantity | 100 Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.