Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles

Catalog No. 09927174 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
210 mm
240 mm
270 mm
320 mm
385 mm
500 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-927-174 90 mm
09-927-173 70 mm
09-924-163 110 mm
09-924-164 125 mm
09-924-165 150 mm
09-924-166 185 mm
09-927-177 210 mm
09-924-167 240 mm
09-924-168 270 mm
09-924-169 320 mm
09-927-179 385 mm
09-927-180 500 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 09-927-174 Supplier Cytiva Supplier No. 10311642
Add to Cart
Add to Cart

Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles provide extra surface area to increase total loading capacity.

Folded filter is used for many routine analytical applications in various industries. Pleated paper enhances and eases filtering process. 
  • Saves time in repetitive or multiple analyses
  • Decreases overall filtration time; normal slow down due to particulate loading is eliminated
  • Increases total loading capacity
  • Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
  • Pleating does not significantly affect technical data; same figures may be used with flat circles
  • Grade 595½ is thin, medium fast paper with medium to fine particle retention
  • Applications include:
    • Particle separation from food extracts
    • Filtration of solids from digested environmental sample
TRUSTED_SUSTAINABILITY

Specifications

Description Grade 595 ½ Qualitative Filter Paper Folded (Prepleated), 90 mm
Format Pleated Circle
Material Cellulose
Particle Retention 7 μm
Pore Size 7 μm
Filtration Speed Approx. 80 s
Flow Rate Medium fast
For Use With (Application) A prepleated filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, e.g., for ICP/AAS analysis).
Grade Grade 595 ½
Quantity 100 Pk.
Thickness (Metric) 150 μm
Diameter (Metric) 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.