Learn More
Description
Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles provide extra surface area to increase total loading capacity.
- Saves time in repetitive or multiple analyses
- Decreases overall filtration time; normal slow down due to particulate loading is eliminated
- Increases total loading capacity
- Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
- Pleating does not significantly affect technical data; same figures may be used with flat circles
- Grade 597½ is a medium fast paper with medium to fine particle retention
- Applications include:
- Food testing; determination of fat content
- Removal of carbon dioxide and turbidity from beverages
Specifications
Specifications
| Description | Grade 597 ½ Qualitative Filter Paper Folded (Prepleated), 70 mm |
| Format | Pre-pleated Circle |
| Material | Cellulose |
| Particle Retention | 7 μm |
| Pore Size | 4 to 7 μm |
| Filtration Speed | Approx. 70 s |
| Flow Rate | Medium Fast |
| For Use With (Application) | A prepleated filter used for a wide variety of analytical routine applications in different industries like food testing (e.g., determination of fat content) or removal of carbon dioxide and turbidity from beverages (e.g., beer analysis). |
| Grade | Grade 597 ½ |
| Quantity | 100 Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.