Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles

Catalog No. 09924182 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
270 mm
320 mm
385 mm
500 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-924-182 90 mm
09-924-181 70 mm
09-924-183 110 mm
09-924-184 125 mm
09-924-185 150 mm
09-924-186 185 mm
09-924-187 240 mm
09-924-188 270 mm
09-924-189 320 mm
09-924-190 385 mm
09-924-191 500 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 09-924-182 Supplier Cytiva Supplier No. 10311842
Add to Cart
Add to Cart

Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles provide extra surface area to increase total loading capacity.

Folded filter is used for many routine analytical applications in various industries. Pleated paper enhances and eases filtering process. 
  • Saves time in repetitive or multiple analyses
  • Decreases overall filtration time; normal slow down due to particulate loading is eliminated
  • Increases total loading capacity
  • Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
  • Pleating does not significantly affect technical data; same figures may be used with flat circles
  • Grade 597½ is a medium fast paper with medium to fine particle retention
  • Applications include:
    • Food testing; determination of fat content
    • Removal of carbon dioxide and turbidity from beverages
TRUSTED_SUSTAINABILITY

Specifications

Description Grade 597 ½ Qualitative Filter Paper Folded (Prepleated), 90 mm
Format Pre-pleated Circle
Material Cellulose
Particle Retention 7 μm
Pore Size 4 to 7 μm
Filtration Speed Approx. 70 s
Flow Rate Medium Fast
For Use With (Application) A prepleated filter used for a wide variety of analytical routine applications in different industries like food testing (e.g., determination of fat content) or removal of carbon dioxide and turbidity from beverages (e.g., beer analysis).
Grade Grade 597 ½
Quantity 100 Pk.
Thickness (Metric) 180 μm
Diameter (Metric) 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.