Learn More
Description
Filters particles twice as fast as Whatman Qualitative Filter Paper Grade 5. Whatman™ Qualitative Grade 6 Filters provide fine particle retention for boiler water analysis.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 3μm
- Porosity: Fine
- Filtration speed: Herzberg, 710 sec.
- Surface: smooth
Specifications
Specifications
| Description | Grade 6 Qualitative Filter Paper Standard Grade, circle, 110 mm |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 3 μm |
| Filtration Speed | Herzberg 715 sec. |
| Flow Rate | Medium to slow |
| For Use With (Application) | A standard grade filter for boiler water analysis. |
| Grade | Grade 6 |
| Porosity | Fine |
| Quantity | 100 Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.