Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 6 Circles

Catalog No. 09831F Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
42.5 mm
90 mm
110 mm
125 mm
150 mm
240 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-831F 125 mm
09-831A 42.5 mm
09-831D 90 mm
09-831E 110 mm
09-831G 150 mm
09-831J 240 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09-831F Supplier Cytiva Supplier No. 1006125
Add to Cart
Add to Cart

Filters particles twice as fast as Whatman Qualitative Filter Paper Grade 5. Whatman™ Qualitative Grade 6 Filters provide fine particle retention for boiler water analysis.

 

These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids. 
  • Particle Retention: 3μm
  • Porosity: Fine
  • Filtration speed: Herzberg, 710 sec.
  • Surface: smooth

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 6 Qualitative Filter Paper Standard Grade, circle, 125 mm
Format Disc
Material Cellulose
Particle Retention 3 μm
Filtration Speed Herzberg 715 sec.
Flow Rate Medium to slow
For Use With (Application) A standard grade filter for boiler water analysis.
Grade Grade 6
Porosity Fine
Quantity 100 Pk.
Thickness (Metric) 180 μm
Type Qualitative Filter Paper
Diameter (English) 4.92 in.
Diameter (Metric) 125 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.