Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 860½ Pleated Circles

Catalog No. 09927247 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
185 mm
240 mm
320 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-927-247 320 mm
09-927-229 185 mm
09-927-246 240 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-927-247 Supplier Cytiva Supplier No. 10334553
Add to Cart
Add to Cart

Maintains flow rate with reduced contact between filter and funnel. Whatman™Grade 860½ Pleated Circles are medium fast filter papers provide a smooth surface with a fast flow rate; specifically designed for use in the filtration of extracts, oils, beer, syrups and other viscous liquids. Can be applied in filter presses or for the aspiration of liquids.

Cellulose filters are used in qualitative analytical techniques to determine and identify materials. Pleated qualitative filters determine and identify materials with improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.
  • Increased filter surface area increases total loading capacity and decreases overall filtration time.
  • Reduced contact between filter and funnel maintains flow rate.
  • Eliminated need to quadrant-fold filter circles to fit conical funnels saves time in repetitive or multiple analyses.
  • Pleated filters have the same technical properties as the respective filter circles.
  • Cellulose filters are used in qualitative analytical techniques to determine and identify materials.
  • Pleated qualitative filters give improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.
TRUSTED_SUSTAINABILITY

Specifications

Description Grade 0860 ½ Qualitative Filter Paper Folded (Prepleated), 320 mm
Format Pre-pleated Circle
Material Cellulose
Particle Retention 12 μm
Pore Size 12 μm
Filtration Speed Approx. 60 s
Flow Rate Medium Fast
For Use With (Application) Comparable to Grade 0858 but with a smooth surface, slightly thinner and faster.
Grade Grade 0860 ½
Quantity 100 Pk.
Thickness (Metric) 170 μm
Diameter (English) 12.59 in.
Diameter (Metric) 320 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.