Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Qualitative Filter Papers- Grade 1573

Catalog No. 09927203
Click to view available options
Diameter (Metric):
150 mm
185 mm
290 mm

High wet strength due to chemically stable resin

  • Fast filter paper with high wet strength
  • Scrape or wash off precipitate easily
  • Resists many sulfuric, nitric, hydochloric acids and alkali solutions

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 1573 Qualitative Filter Paper Wet-Strengthened, circle, 185 mm
Format Disc
Material Cellulose
Particle Retention 25 μm
Pore Size 12 to 25 μm
Filtration Speed Approx. 25 s
For Use With (Application) A fast filter paper with high wet strength. It has a very smooth surface making it easy to scrape or wash off precipitate.
Grade Grade 1573
Diameter (English) 7.2 in.
Diameter (Metric) 185 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.