Learn More
Description
- Fast filter paper with high wet strength
- Scrape or wash off precipitate easily
- Resists many sulfuric, nitric, hydochloric acids and alkali solutions
Specifications
Specifications
| Description | Grade 1573 Qualitative Filter Paper Wet-Strengthened, circle, 290 mm |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 25 μm |
| Pore Size | 12 to 25 μm |
| Filtration Speed | Approx. 25 s |
| For Use With (Application) | A fast filter paper with high wet strength. It has a very smooth surface making it easy to scrape or wash off precipitate. |
| Grade | Grade 1573 |
| Diameter (English) | 11.41 in. |
| Diameter (Metric) | 290 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.