Learn More
Description
- Increased filter surface area increases total loading capacity and decreases overall filtration time.
- Reduced contact between filter and funnel maintains flow rate.
- Eliminated need to quadrant-fold filter circles to fit conical funnels saves time in repetitive or multiple analyses.
- Pleated filters have the same technical properties as the respective filter circles.
- Cellulose filters are used in qualitative analytical techniques to determine and identify materials.
- Pleated qualitative filters give improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.
Specifications
Specifications
| Description | Grade 2555 ½ Qualitative Filter Paper Folded (Prepleated), 185 mm |
| Format | Pre-pleated Circle |
| Material | Cellulose |
| Particle Retention | 12 μm |
| Pore Size | 12 μm |
| Filtration Speed | Approx. 55 s |
| Flow Rate | Medium Fast |
| For Use With (Application) | A medium fast filter paper used for the filtration of the mash for the determination of the extract in malt and wort and for removing carbon dioxide from beer. |
| Grade | Grade 2555 ½ |
| Thickness (Metric) | 170 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.