Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Qualitative Filter Papers - Grade 2V

Catalog No. 09927542 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
270 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-927-542 270 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-927-542 Supplier Cytiva Supplier No. 1202270
Add to Cart
Add to Cart

Convenient qualitative grades offer major advantages over flat circles

 

  • Extra exposed surface area decreases filtration time
  • Increased total loading capacity
  • Maintained flow rate
  • Pore size: 8μm
  • Diameter: 10.6 in. (270mm)
  • Thickness: 190μm

 

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 2V Pre-Folded Filter Paper for Qualitative Analysis, 270 mm circle (100 pcs)
Format Disc
Material Cellulose
Pore Size 8 μm
Filtration Speed 240 sec.
For Use With (Application) Compared with quadrant-folded filters, GE’s Whatman Grade 2V pre-folded filter paper exposes extra surface area, which enables a higher loading capacity and shorter filtration time.
Grade Grade 2V
Quantity 100/Pk.
Thickness (Metric) 190 μm
Diameter (Metric) 270 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.