Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Qualitative Filter Papers: Grade 4 Sheets

Catalog No. 09927230 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (L x W):
460 x 570 mm (18.11 x 22.45 in.)
580 x 580 mm (23 x 23 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
09-927-230 580 x 580 mm (23 x 23 in.)
09-825P 460 x 570 mm (18.11 x 22.45 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-927-230 Supplier Cytiva Supplier No. 1004930
Add to Cart
Add to Cart

Filters and retains course particles for monitoring air pollution. Whatman™ Qualitative Filter Papers: Grade 4 Sheets are used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.

 

These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids. 
  • Particle Retention: 25μm
  • Porosity: Coarse
  • Filtration speed: Herzberg, 37 sec.
  • Surface: smooth
  • Extremely fast filtering  with excellent retention of coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide
  • Useful as a rapid filter for routine clean-up of biological fluids or organic extracts during analysis
TRUSTED_SUSTAINABILITY

Specifications

Description Grade 4 Qualitative Filter Paper Standard Grade, sheet, 580 × 580 mm
Format Sheet
Material Cellulose
Particle Retention 20 to 25 μm
Pore Size 20 to 25 μm
Filtration Speed 37 sec.
Flow Rate Fast
For Use With (Application) A standard grade filter used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.
Grade Grade 4
Quantity 100 Pk.
Thickness (Metric) 210 μm
Dimensions (L x W) 580 x 580 mm (23 x 23 in.)
Length (Metric) 580 mm
Width (Metric) 580 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.