Learn More
Description
Qualitative filter papers for technical use
- Manufactured from strengthened cellulose
- Flat circle format
- High wet strength
- High flow rate
Qualitative filter papers for technical use
- Manufactured from strengthened cellulose
- Flat circle format
- High wet strength
- High flow rate
Specifications
Specifications
| Description | 520b FF 240 mm 50/Pk |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 20 μm |
| Filtration Speed | 30 s |
| For Use With (Application) | Grade 520bll ½ thick, pleated filter paper with high wet strength offering a very high flow rate. |
| Grade | Grade 520b |
| Quantity | 50/Pk. |
| Thickness (Metric) | 500 μm |
| Diameter (English) | 9.4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.