Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Qualitative Filter Papers – Grade 520 B

Catalog No. 09927220 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
240 mm
320 mm
385 mm
500 mm
600 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-927-220 600 mm
09-927-214 240 mm
09-927-216 385 mm
09-927-215 320 mm
09-927-219 500 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-927-220 Supplier Cytiva Supplier No. 10331558
Add to Cart
Add to Cart

Filters particles of 15μm. Whatman™ Qualitative Filter Papers – Grade 520 B with high wet strength and flow rate are designed for technical use.

Qualitative filter papers for technical use

  • Manufactured from strengthened cellulose
  • Flat circle format
  • High wet strength
  • High flow rate

Qualitative filter papers for technical use

  • Manufactured from strengthened cellulose
  • Flat circle format
  • High wet strength
  • High flow rate
TRUSTED_SUSTAINABILITY

Specifications

Description 520b FF 600 mm 20/Pk
Format Disc
Material Cellulose
Particle Retention 20 μm
Filtration Speed 30 s
For Use With (Application) Grade 520bll ½ thick, pleated filter paper with high wet strength offering a very high flow rate.
Grade Grade 520b
Quantity 20/Pk.
Thickness (Metric) 500 μm
Diameter (English) 23.6 in.
Diameter (Metric) 600 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.