Learn More
Description
- High wet strength
- High-purity hardened filter
- Chemical-resistant to handle vacuum filtration or acid/alkali solutions
Specifications
Specifications
| Description | 604 FF 125 mm 100/Pk |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 25 μm |
| Filtration Speed | 50 s |
| For Use With (Application) | Grade 604½ Qualitative Filter Papers for coarse precipitates. |
| Grade | Grade 604 |
| Quantity | 100 Pk. |
| Diameter (English) | 4.9 in. |
| Diameter (Metric) | 125 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.