Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Qualitative Filter Papers- Grade 604 1/2

Catalog No. 09927194 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
125 mm
150 mm
185 mm
240 mm
320 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-927-194 150 mm
09-927-196 240 mm
09-927-195 185 mm
09-927-191 125 mm
09-927-198 320 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-927-194 Supplier Cytiva Supplier No. 10312745
Add to Cart
Add to Cart

The choice for gravimetric analysis

  • High wet strength
  • High-purity hardened filter
  • Chemical-resistant to handle vacuum filtration or acid/alkali solutions

TRUSTED_SUSTAINABILITY

Specifications

Description 604 FF 150 mm 100/Pk
Format Disc
Material Cellulose
Particle Retention 25 μm
Filtration Speed 50 s
For Use With (Application) Grade 604½ Qualitative Filter Papers for coarse precipitates.
Grade Grade 604
Quantity 100 Pk.
Diameter (English) 5.9 in.
Diameter (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.