Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Qualitative Filter Papers - Prepleated Grade 113V

Catalog No. 09927963 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
240 mm
500 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-927-963 500 mm
09-927-962 240 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-927-963 Supplier Cytiva Supplier No. 1213500
Add to Cart
Add to Cart

Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses

Very thick and strong filter with creped surface for extremely high loading capacity, particularly in folded form.

  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
  • Increased total loading capacity as more filter area is available — highly suitable for coarse particles and gelatinous precipitates
  • Fastest flow rate of any qualitative grade — flow rate maintained due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself
  • Prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles

  • Typical thickness: 420μ
  • Basis Weight: 125g/m2
  • Material: Cellulose
  • Alpha Cellulose Content, Min.: 0.98%
  • Properties: Fast, creped
TRUSTED_SUSTAINABILITY

Specifications

Description Grade 113V Creped Filter Paper, Wet-Strengthened, 500 mm circle (100 pcs)
Format Disc
Material Cellulose
Particle Retention >30 μm
Filtration Speed 28 sec.
For Use With (Application) GE’s Whatman Grade 113V creped filter paper, for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates.
Grade Grade 113V
Porosity Coarse
Thickness (Metric) 420 μm
Type Qualitative Filter Paper
Diameter (English) 19.68 in.
Diameter (Metric) 500 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.