Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 5 Circles
Click to view available options
Diameter (Metric):
25 mm
42.5 mm
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm
Description
Retains the fine precipitates encountered in chemical analysis. Whatman™ Qualitative Filter Paper - Grade 5 Circles are excellent clarifying filters for cloudy suspensions and for water and soil analysis.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 2.5μm; most retentive grade of filter series
- Porosity: Fine
- Filtration speed: Herzberg, 1420 sec.
- Surface: smooth, dense
- Slow flow rate
- Maximum degree of fine particle filtration in the qualitative range
- Useful for clarifying cloudy suspensions, water analysis, Buchner funnel filtration

Specifications
Specifications
Description | Grade 5 Qualitative Filter Paper Standard Grade, circle, 185 mm |
Format | Disc |
Material | Cellulose |
Particle Retention | 2.5 μm |
Pore Size | 2.5 μm |
Filtration Speed | 1420 sec. |
Flow Rate | Slow |
For Use With (Application) | A standard grade clarifying filter excellent for cloudy suspensions and for water and soil analysis. |
Grade | Grade 5 |
Porosity | Fine |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction