Learn More
Description
Filters and retains extremely small particles. Whatman™ Quantitative Filter Paper: Grade 42 Circles are suitable for processes that require ashing.
- Ashless: 0.007% ash maximum
- Fine (2.5 μm) nominal particle retention rating, eliminates large particles that might otherwise interfere with sensitive instrumentation
- Herzberg filtration speed of 1870 s
- Commonly used as a calcium carbonate filter
Specifications
Specifications
| Airflow Rate | 96 s/100 mL/in2 |
| Description | Grade 42 Ashless Filter Paper for Instrumental Analysis, 70 mm circle (100 pcs) |
| Filter Type | Ashless |
| Format | Disc |
| Material | Cotton Linters |
| Particle Retention | 2.5 μm |
| Pore Size | 2.5 μm |
| Filtration Speed | 1870 sec. |
| Flow Rate | Slow |
| For Use With (Application) | Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For critical gravimetric analysis with the finest particle retention. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.