Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Quantitative Filter Paper: Grade 42 Sheets

Catalog No. 09927634
Click to view available options
Dimensions (L x W):
46 x 57 mm
254 x 90 mm

Filters and retains extremely small particles. Whatman™ Quantitative Filter Paper: Grade 42 Sheets are suitable for processes that require ashing.

Ashless grades are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.
  • Ashless: 0.007% ash maximum
  • Fine (2.5 μm) nominal particle retention rating, eliminates large particles that might otherwise interfere with sensitive instrumentation
  • Herzberg filtration speed of 1870 s
  • Commonly used as a calcium carbonate filter

TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 96 s/100 mL/in2
Description Grade 42 Quantitative Filter Paper Ashless (Ash 0.007%), sheet, 25.4 × 90 mm
Filter Type Ashless
Format Sheet
Material Cotton Linters
Particle Retention 2.5 μm
Pore Size 2.5 μm
Filtration Speed 1870 sec.
For Use With (Application) Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For critical gravimetric analysis with the finest particle retention.
Grade Grade 42
Thickness (Metric) 200 μm
Type Quantitative Filter Paper
Dimensions (L x W) 254 x 90 mm
Length (Metric) 254 mm
Width (Metric) 90 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.