Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Quantitative Filter Paper: Grade 541 Circles

Catalog No. 09928165 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
42.5 mm
47 mm
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
270 mm
320 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-928-165 270 mm
09-851G 42.5 mm
09-851H 47 mm
09-851J 55 mm
09-851A 70 mm
09-851B 90 mm
09-851C 110 mm
09-851D 125 mm
09-851E 150 mm
09-851K 185 mm
09-851L 240 mm
09-851N 320 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 09-928-165 Supplier Cytiva Supplier No. 1541270
Add to Cart
Add to Cart

Recommended when fast filtration of a gelatinous precipitate for gravimetric analysis is performed on a strongly acidic or alkali solution. Whatman™ Quantitative Filter Paper: Grade 541 Circles are acid hardened cellulose filters, which reduces ash to an extremely low level.

Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures. 
  • Large nominal particle retention for fast analytical filtration.
  • High wet-strength
  • High chemical resistance to strong acid and alkali suspensions
  • Retention of gelatinous precipitate
  • 22 μm nominal particle retention rating
  • Fast flow rate (Herzberg filtration speed 34 s)
  • Maximum of 0.006% ash concentration
  • Quantitative determination of milk sediment
Applications
  • Use as an animal foodstuff filter for determining fiber content
  • Determination of gelatin content in milk and cream
  • Quantification of chloride in cement, as well as chloride and phosphorous in coal and coke
TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 3 s/100 mL/in2
Description Grade 541 Ashless Fast Filter Paper, 270 mm circles (100 Pc.)
Filter Type Hardened Ashless
Format Disc
Material Cotton Linters
Particle Retention 22 μm
Filtration Speed ASTM, 12 seconds; Herzberg, 34 seconds
Flow Rate 359 mL/min
For Use With (Application) Typical Applications Include Fiber in Animal Foodstuffs, Gelatine in Milk and Cream, Chloride in Cement, and Chloride and Phosphorous in Coal and Coke.
Grade Grade 541
Porosity Coarse
Quantity 100/Pk.
Thickness (Metric) 155 μm
Type Quantitative Filter Paper
Diameter (Metric) 270 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.