Learn More
Description
Designed for fast filtration of coarse precipitate. Whatman™ Grade 589/1 Quantitatve FIlter Paper Circles support tests such as cement fineness measurement in a standard Blaine test or determination of the ash content in foodstuffs.
- For coarse precipitate retention
- Herzberg filtration speed of 50 s
- Black Ribbon Filter for filtration of coarse precipitates
- Ashless with very high flow rate
- High purity (< 0.01% ash)
- Pleated for easy use in applications involving a conical filter funnel
Specifications
Specifications
| Color Code | Black |
| Description | Grade 589/1 ½ Filter for Coarse Precipitate Retention, folded, 150 mm (100 pcs) |
| Filter Type | Ashless |
| Format | Folded |
| Material | Cotton Linters |
| Particle Retention | 12 to 15 μm |
| Filtration Speed | 25 s |
| Flow Rate | High |
| For Use With (Application) | Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For the filtration of coarse precipitates.For many quantitative standard methods, especially for gravimetric applications (e.g., determination of the ash content |
| Grade | Grade 589/1 1/2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.